
€38.36/ pieceexcl. VAT
€46.42incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.36 | - |
25+ | €31.85 | 16.96% |
50+ | €28.39 | 26.00% |
100+ | €26.08 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 190.080 DX |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |