
€23.32/ pieceexcl. VAT
€28.22incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.32 | - |
25+ | €19.36 | 16.99% |
50+ | €17.27 | 25.95% |
100+ | €15.87 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 190.050 DX |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |