
€27.93/ pieceexcl. VAT
€33.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.93 | - |
25+ | €23.18 | 17.01% |
50+ | €20.69 | 25.92% |
100+ | €19.00 | 31.97% |
250+ | €17.60 | 36.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 135.080 DX |
Shaft diameter | 135 mm |
Outer Diameter | 140 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |