
€16.82/ pieceexcl. VAT
€20.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.82 | - |
25+ | €13.95 | 17.06% |
50+ | €12.45 | 25.99% |
100+ | €11.43 | 32.03% |
250+ | €10.59 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 130.050 DX |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |