
€31.02/ pieceexcl. VAT
€37.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.02 | - |
25+ | €25.75 | 17.00% |
50+ | €22.97 | 25.94% |
100+ | €21.09 | 32.01% |
250+ | €19.55 | 36.97% |
500+ | €18.62 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 120.100 DX |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |