
€15.04/ pieceexcl. VAT
€18.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.04 | - |
25+ | €12.47 | 17.06% |
50+ | €11.12 | 26.09% |
100+ | €10.21 | 32.09% |
250+ | €9.48 | 36.96% |
500+ | €9.03 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 115.050 DX |
Shaft diameter | 115 mm |
Outer Diameter | 120 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |