
€21.66/ pieceexcl. VAT
€26.21incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.66 | - |
25+ | €17.98 | 16.97% |
50+ | €16.04 | 25.96% |
100+ | €14.73 | 32.02% |
250+ | €13.66 | 36.93% |
500+ | €13.00 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 090.090 DX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |