
€14.92/ pieceexcl. VAT
€18.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.92 | - |
25+ | €12.38 | 17.01% |
50+ | €11.05 | 25.92% |
100+ | €10.15 | 31.97% |
250+ | €9.40 | 36.94% |
500+ | €8.96 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 090.060 DX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |