
€9.93/ pieceexcl. VAT
€12.02incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.93 | - |
25+ | €8.25 | 16.94% |
50+ | €7.36 | 25.84% |
100+ | €6.77 | 31.77% |
250+ | €6.27 | 36.84% |
500+ | €5.97 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 085.040 DX |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |