
€16.58/ pieceexcl. VAT
€20.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.58 | - |
25+ | €13.76 | 17.02% |
50+ | €12.26 | 26.07% |
100+ | €11.26 | 32.09% |
250+ | €10.45 | 36.96% |
500+ | €9.96 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 075.080 DX |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |