
€12.97/ pieceexcl. VAT
€15.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.97 | - |
25+ | €10.76 | 17.00% |
50+ | €9.60 | 26.01% |
100+ | €8.82 | 32.01% |
250+ | €8.17 | 37.00% |
500+ | €7.77 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 070.065 DX |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 65 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |