
€6.03/ pieceexcl. VAT
€7.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.03 | - |
25+ | €5.02 | 16.85% |
50+ | €4.47 | 25.98% |
100+ | €4.11 | 31.81% |
250+ | €3.80 | 37.01% |
500+ | €3.61 | 40.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 065.030 DX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |