
€12.19/ pieceexcl. VAT
€14.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.19 | - |
25+ | €10.12 | 16.99% |
50+ | €9.03 | 25.95% |
100+ | €8.29 | 31.96% |
250+ | €7.68 | 37.02% |
500+ | €7.32 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 060.070 DX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |