
€8.50/ pieceexcl. VAT
€10.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.50 | - |
25+ | €7.08 | 16.76% |
50+ | €6.30 | 25.92% |
100+ | €5.80 | 31.84% |
250+ | €5.37 | 36.87% |
500+ | €5.11 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 055.050 DX |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |