
€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
25+ | €5.49 | 17.19% |
50+ | €4.89 | 26.22% |
100+ | €4.51 | 31.95% |
250+ | €4.18 | 36.96% |
500+ | €3.97 | 40.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 050.040 DX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |