
€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.16 | - |
25+ | €3.47 | 16.67% |
50+ | €3.09 | 25.80% |
100+ | €2.83 | 31.96% |
250+ | €2.64 | 36.53% |
500+ | €2.50 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 040.040 DX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |