Straight bushing Low-maintenance Steel /POM PM 036.035 DX

  • ERIKS:12440632
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€3.33/ pieceexcl. VAT

€4.03incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.33

-

25+

€2.78

16.29%

50+

€2.47

25.71%

100+

€2.28

31.43%

250+

€2.12

36.29%

500+

€2.00

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 036.035 DX
Shaft diameter
36 mm
Outer Diameter
40 mm
Width
35 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance