
€3.50/ pieceexcl. VAT
€4.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.50 | - |
25+ | €2.90 | 17.12% |
50+ | €2.59 | 25.82% |
100+ | €2.38 | 32.07% |
250+ | €2.21 | 36.68% |
500+ | €2.09 | 40.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 032.040 DX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |