
€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.12 | - |
25+ | €2.59 | 16.77% |
50+ | €2.31 | 25.91% |
100+ | €2.12 | 32.01% |
250+ | €1.98 | 36.59% |
500+ | €1.88 | 39.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 032.035 DX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |