
€1.52/ pieceexcl. VAT
€1.84incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.52 | - |
25+ | €1.26 | 16.88% |
50+ | €1.12 | 26.25% |
100+ | €1.03 | 32.50% |
250+ | €0.95 | 37.50% |
500+ | €0.90 | 40.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 022.020 DX |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |