
€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.22 | - |
25+ | €1.03 | 15.62% |
50+ | €0.90 | 25.78% |
100+ | €0.84 | 31.25% |
250+ | €0.76 | 37.50% |
500+ | €0.74 | 39.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 016.020 DX |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |