
€0.84/ pieceexcl. VAT
€1.02incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.84 | - |
25+ | €0.69 | 17.05% |
50+ | €0.62 | 26.14% |
100+ | €0.57 | 31.82% |
250+ | €0.52 | 37.50% |
500+ | €0.50 | 39.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 010.015 DX |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |