
€0.67/ pieceexcl. VAT
€0.81incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.67 | - |
25+ | €0.55 | 17.14% |
50+ | €0.50 | 24.29% |
100+ | €0.46 | 31.43% |
250+ | €0.43 | 35.71% |
500+ | €0.41 | 38.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 010.010 DX |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |