
€92.77/ pieceexcl. VAT
€112.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.77 | - |
10+ | €81.65 | 11.98% |
25+ | €72.37 | 21.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 200.100 |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |