
€82.98/ pieceexcl. VAT
€100.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.98 | - |
10+ | €73.01 | 12.02% |
25+ | €64.72 | 22.00% |
50+ | €58.09 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 175.100 |
Shaft diameter | 175 mm |
Outer Diameter | 180 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |