
€54.80/ pieceexcl. VAT
€66.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.80 | - |
10+ | €48.19 | 12.05% |
25+ | €42.73 | 22.02% |
50+ | €38.33 | 30.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 175.060 |
Shaft diameter | 175 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |