
€79.07/ pieceexcl. VAT
€95.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.07 | - |
10+ | €69.59 | 11.99% |
25+ | €61.66 | 22.02% |
50+ | €55.34 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 165.100 |
Shaft diameter | 165 mm |
Outer Diameter | 170 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |