
€71.23/ pieceexcl. VAT
€86.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.23 | - |
10+ | €62.68 | 12.00% |
25+ | €55.56 | 22.01% |
50+ | €49.86 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 145.100 |
Shaft diameter | 145 mm |
Outer Diameter | 150 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |