
€46.55/ pieceexcl. VAT
€56.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.55 | - |
10+ | €40.97 | 11.98% |
25+ | €36.32 | 21.98% |
50+ | €32.59 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 140.060 |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |