
€43.04/ pieceexcl. VAT
€52.08incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.04 | - |
10+ | €37.86 | 12.03% |
25+ | €33.56 | 22.01% |
50+ | €30.12 | 30.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 125.060 |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |