
€49.50/ pieceexcl. VAT
€59.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.50 | - |
10+ | €43.54 | 12.03% |
25+ | €38.60 | 22.02% |
50+ | €34.66 | 29.98% |
100+ | €31.68 | 35.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 100.090 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |