
€35.99/ pieceexcl. VAT
€43.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.99 | - |
10+ | €31.66 | 12.01% |
25+ | €28.07 | 21.99% |
50+ | €25.20 | 29.96% |
100+ | €23.04 | 35.98% |
250+ | €21.59 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 095.060 |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |