
€42.26/ pieceexcl. VAT
€51.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.26 | - |
10+ | €37.17 | 12.03% |
25+ | €32.95 | 22.03% |
50+ | €29.57 | 30.01% |
100+ | €27.03 | 36.04% |
250+ | €25.35 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 090.080 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |