
€23.04/ pieceexcl. VAT
€27.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.04 | - |
10+ | €20.28 | 11.96% |
25+ | €17.98 | 21.94% |
50+ | €16.13 | 29.98% |
100+ | €14.75 | 35.96% |
250+ | €13.82 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 085.030 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |