
€38.43/ pieceexcl. VAT
€46.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.43 | - |
10+ | €33.82 | 11.99% |
25+ | €29.97 | 22.00% |
50+ | €26.91 | 29.96% |
100+ | €24.59 | 36.02% |
250+ | €23.07 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 075.070 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |