
€16.48/ pieceexcl. VAT
€19.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.48 | - |
10+ | €14.52 | 11.93% |
25+ | €12.87 | 21.90% |
50+ | €11.54 | 29.97% |
100+ | €10.57 | 35.85% |
250+ | €9.91 | 39.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 065.030 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |