
€25.89/ pieceexcl. VAT
€31.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.89 | - |
10+ | €22.78 | 12.00% |
25+ | €20.22 | 21.91% |
50+ | €18.13 | 29.98% |
100+ | €16.58 | 35.96% |
250+ | €15.53 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.060 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |