
€24.02/ pieceexcl. VAT
€29.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.02 | - |
10+ | €21.14 | 11.99% |
25+ | €18.72 | 22.07% |
50+ | €16.82 | 29.98% |
100+ | €15.37 | 36.00% |
250+ | €14.39 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 050.060 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |