
€17.10/ pieceexcl. VAT
€20.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.10 | - |
10+ | €15.06 | 11.94% |
25+ | €13.35 | 21.94% |
50+ | €12.00 | 29.83% |
100+ | €10.95 | 35.94% |
250+ | €10.29 | 39.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 050.040 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |