
€11.29/ pieceexcl. VAT
€13.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.29 | - |
10+ | €9.91 | 12.21% |
25+ | €8.79 | 22.14% |
50+ | €7.89 | 30.13% |
100+ | €7.22 | 36.03% |
250+ | €6.77 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.038 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 38 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |