
€9.24/ pieceexcl. VAT
€11.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.24 | - |
10+ | €8.12 | 12.13% |
25+ | €7.22 | 21.89% |
50+ | €6.46 | 30.11% |
100+ | €5.92 | 35.97% |
250+ | €5.56 | 39.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.030 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |