
€8.39/ pieceexcl. VAT
€10.15incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.39 | - |
10+ | €7.39 | 11.89% |
25+ | €6.54 | 22.08% |
50+ | €5.87 | 30.01% |
100+ | €5.37 | 36.01% |
250+ | €5.04 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 035.030 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |