
€5.25/ pieceexcl. VAT
€6.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.25 | - |
10+ | €4.64 | 11.75% |
25+ | €4.09 | 22.24% |
50+ | €3.69 | 29.84% |
100+ | €3.35 | 36.17% |
250+ | €3.16 | 39.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 022.025 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |