
€2.80/ pieceexcl. VAT
€3.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.80 | - |
10+ | €2.47 | 11.86% |
25+ | €2.19 | 22.03% |
50+ | €1.98 | 29.49% |
100+ | €1.81 | 35.59% |
250+ | €1.69 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 018.010 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |