
€3.73/ pieceexcl. VAT
€4.51incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.73 | - |
10+ | €3.28 | 12.21% |
25+ | €2.93 | 21.63% |
50+ | €2.61 | 30.03% |
100+ | €2.40 | 35.62% |
250+ | €2.26 | 39.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 016.020 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |