
€2.64/ pieceexcl. VAT
€3.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.64 | - |
10+ | €2.33 | 11.87% |
25+ | €2.07 | 21.58% |
50+ | €1.85 | 29.86% |
100+ | €1.69 | 35.97% |
250+ | €1.60 | 39.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 015.010 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |