
€3.04/ pieceexcl. VAT
€3.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.04 | - |
10+ | €2.69 | 11.56% |
25+ | €2.38 | 21.88% |
50+ | €2.14 | 29.69% |
100+ | €1.95 | 35.94% |
250+ | €1.83 | 39.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 010.020 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |