



€151.30/ pieceexcl. VAT
€183.07incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.30 | - |
5+ | €142.40 | 5.88% |
10+ | €124.60 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 40 |
Nominal inner diameter bellow | 1.1/2" |
Face to Face length | 202 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 48.3 mm |
Wall thickness welding end | 2.6 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 18 mm |
Movement sensing, axial - | 18 mm |
Movement sensing, lateral +/- | 11 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 76 N/mm |
Effective bellow surface | 19 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Steel |