



€134.30/ pieceexcl. VAT
€162.50incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €134.30 | - |
5+ | €126.40 | 5.88% |
10+ | €110.60 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 32 |
Nominal inner diameter bellow | 1.1/4" |
Face to Face length | 186 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 42.4 mm |
Wall thickness welding end | 2.6 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 13 mm |
Movement sensing, axial - | 13 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 36 N/mm |
Effective bellow surface | 12 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Steel |