



€118.15/ pieceexcl. VAT
€142.96incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.15 | - |
5+ | €111.20 | 5.88% |
10+ | €97.30 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 15 |
Nominal inner diameter bellow | 1/2" |
Face to Face length | 148 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 21.3 mm |
Wall thickness welding end | 2 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 9 mm |
Movement sensing, axial - | 9 mm |
Movement sensing, lateral +/- | 6.5 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 29 N/mm |
Effective bellow surface | 3 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Steel |